Mueller Company
1 in. NPT x FPT Brass Coupling
Part #MH14222NG | Item #3796659 | Manufacturer Part #014222 330N
$38.97
EACH
(Pricing is for 1 in)
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: NPT
End Connection 2: FPT
End Connections: NPT x FPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Coupling, Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No