Mueller Company
1 in. Pack Joint x MIPT Water Service Brass U Branch
Part #MP15363NGG712 | Item #4309087 | Manufacturer Part #P15363 488N
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For connecting copper or PE plastic tubing inlet to MIP outlets
Specifications
ASTM Specifications: [ASTM B-62, ASTM D-2000]
AWWA Specifications: AWWA C-800
End Connection 1: Pack Joint
End Connection 2: MIPT
End Connection 3: MIPT
End Connections: Pack Joint x MIPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Width: 7-1/2 in