DESCRIPTION

Mueller Company 1 in. Valve Coupling

MH15071NG

Manufacturer Part #: 015071 330N

Fitting Sizes:

1 in

SPECIFICATIONS

End Connection 2
CTS
End Connections
Threaded x CTS
Fitting Size 2
1 in
Lead Law Compliant
Yes

Print