This product requires certification to purchase.

1 in. Flare x Meter Angle Meter Ball Valve

You last purchased this on
 
Mueller Company

1 in. Flare x Meter Angle Meter Ball Valve

  • Fast #
  • Part #MH14255NG
  • Item #3796622
  • Manufacturer Part #014255 330N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Flare x Meter Angle Meter Ball Valve

  • Fast #
  • Part #MH14255NG
  • Item #3796622
  • Manufacturer Part #014255 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Flare
End Connection 2:
Meter
End Connections:
Flare x Meter
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
OutletMeter Size:
1 in
Valve Size:
1 in