1 in. Compression x Meter Swivel Nut Bronze Angle Meter Ball Valve
1 in. Compression x Meter Swivel Nut Bronze Angle Meter Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- With lockwing and check
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- Valve Type:
- Meter Angle Ball Valve