1 x 1 in. IPS Compression x Meter Swivel Brass Corporation Stop

Part #MH14259NG  |  Item #4424364  |  Manufacturer Part #014259 330N

$147.26 EACH

Inlet Service Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Meter Swivel Nut

End Connections: Compression x Meter Swivel Nut

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 1 in