This product requires certification to purchase.

1 x 1 in. CTS x Meter Swivel Brass Corporation Stop

You last purchased this on
 
Mueller Company

1 x 1 in. CTS x Meter Swivel Brass Corporation Stop

  • Fast #
  • Part #MH14267NG
  • Item #3796711
  • Manufacturer Part #014267 330N
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 1 in. CTS x Meter Swivel Brass Corporation Stop

  • Fast #
  • Part #MH14267NG
  • Item #3796711
  • Manufacturer Part #014267 330N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
Push
End Connection 2:
Meter Swivel Nut
End Connections:
Push x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1 in