DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries CTS Compression x Meter Straight Ball Valve

MP24350NEFG

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Meter
End Connections
CTS Compression x Meter
Inlet Service Size
5/8 in
Lead Law Compliant
Yes
Material
Brass, Bronze
Maximum Pressure
300 psig

Starting at
Call for Pricing
  • QUANTITY