1 x 3/4 in. CTS x FIP Brass Coupling

You last purchased this on
 
Mueller Company

1 x 3/4 in. CTS x FIP Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 x 3/4 in. CTS x FIP Brass Coupling

  • Fast #
  • Part #MP15451NGF
  • Item #4308318
  • Manufacturer Part #P15451 333N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Gasket - compressed against the fitting and pipe outer surface by tightening of nut
  • Not interchangeable with the mueller 110 compression connection gasket
  • Corrosion resistant cast bronze nut
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
FIPT
End Connections:
Pack Joint x FIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-5/8 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes