Mueller Company
1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector
Part #MP15363NGF1312 | Item #4308379 | Manufacturer Part #P15363 404N
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM D-2000]
AWWA Specifications: AWWA C-800
End Connection 1: Pack Joint
End Connection 2: MIPT
End Connection 3: MIPT
End Connections: Pack Joint x MIPT x MIPT
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
Width: 13-1/2 in