• Cart

DESCRIPTION

Mueller Industries 10 in. CC Bronze Single Strap Saddle

MH13443

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY