DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 10 in. CC Double Stainless Steel Strap Saddle

MDR2S1064CC

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Stainless Steel
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
10.64 in - 12.12 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY