12-1/8 in. Drill Machine

You last purchased this on
 
Mueller Company

12-1/8 in. Drill Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

12-1/8 in. Drill Machine

  • Fast #
  • Part #M39330
  • Item #1755568
  • Manufacturer Part #039330
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Has boring bar locking mechanism for safe, positive operation
  • Test plug feature allows for stack pressurization
  • Used to install up to 2 in tees, Save-A-Valve® drilling nipples and line stopper fittings
  • 250 F (121 C) maximum working temperature at 375 psig (2586 kPa)
  • Use on cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe, A-C pipe, cast iron O.D. pipe, PVC pipe, steel pipe, or concrete pipe
  • 500 psig (3447 kPa) maximum working pressure at 100°F (38°C)
  • Has boring bar locking mechanism
  • 12-1/8 in boring bar travel
  • Hand or power operation
  • Designed for use on pressurized or dry mains
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Concrete Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Length:
32 in
Maximum Temperature:
100
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in - 12 in
Tool Type:
Drilling & Tapping Machine
Weight:
25 lb