DESCRIPTION

  • Meter size: 2"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company 12 in. Flanged Straight Ball Valve Meter Inlet with Bypass

MB242700NK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
12 in
Lead Law Compliant
Yes
Size
2 in
Type
Straight