DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company 12 in. Iron Pipe Stainless Steel Double Strap Saddle

MDR2S1262IPK

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
12 in
Material
Stainless Steel
Maximum Pressure
500 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY