12 x 1-1/2 in. IP Bronze and Stainless Steel Double Strap Saddle
12 x 1-1/2 in. IP Bronze and Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Bronze, Stainless Steel
- Tap Size:
- 1-1/2 in