12 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

You last purchased this on
 
Mueller Company

12 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

12 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S1314IPG
  • Item #2138856
  • Manufacturer Part #BR2S1314IP100
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Tap size: 1"
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Bronze, Stainless Steel
Tap Size:
1 in