16 in. Cast Iron Pipe Saddle for A3™ Drilling and Tapping Machine
16 in. Cast Iron Pipe Saddle for A3™ Drilling and Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For cast iron/ductile iron/PVC/steel pipe
Documents
Specifications
- ANSI:
- ANSI A21.2, ANSI A21.6, ANSI A21.8, ANSI C102, ANSI C106, ANSI C108
- AWWA:
- AWWA A-21.2, AWWA A-21.6, AWWA A-21.8, AWWA C-102, AWWA C-106, AWWA C-108
- Application:
- Air Conditioning Pipe, Ductile Iron Pipe, Steel Pipe
- Brand Model Compatibility:
- A-3™, B-101-99007
- Fits Pipe Size:
- 16 in - 18-3/4 in
- Material:
- Cast Iron
- Product Type:
- Saddle
- Range (in):
- 16.00 in - 18.75 in
- Size:
- 16 in