16 x 2 in. IP Bronze Saddle with Double Stainless Steel Strap

Part #MBR2S1732IPK  |  Item #1677713  |  Manufacturer Part #BR2S1732IP2

$1,443.30 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 16 in

Material: [Bronze, Brass, Stainless Steel]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in