Mueller Industries 18 in. Threaded Copper Meter Setter
MB2404211NG18
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Height
- 18 in
- Lead Law Compliant
- Yes
- Material
- Copper