2-1/2 in. Cast Iron and Steel Drilling Machine Kit
A-3™ 2-1/2 in. Cast Iron and Steel Drilling Machine Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Machine can be hand or Mueller power drive operated
- Need to select combined drills/taps inserting tools and saddles
- Drilling and tapping machine for live or dry mains
- Chain hook, nut and washer
- Ratchet handle with extension
- Small and large saddle gasket
- Insert or extract corporation stops from 1" to 2" and pipe plugs to 2-1/2" in size
- Has a 90 psig maximum working pressure without optional power clevis/200 psig maximum working pressure with optional power clevis
- Body cleaning chisel (for cleaning debris from inside of machine body)
- Open end corporation stop wrench
Documents
Specifications
- Application:
- Cast Iron Pipe, Steel Pipe
- Collection:
- A-3™
- Cutting Capacity:
- 1 in - 2-1/2 in
- Length:
- 54 in
- Pipe Capacity:
- 2-1/2 in
- Pressure - High:
- 200, 90
- Tool Type:
- Drilling & Tapping Machine