2 in. CC Taper Threaded x Flared Cast Brass Alloy Ball Valve Corporation Stop

Part #MB2500017NK  |  Item #4309456  |  Manufacturer Part #02500017 550N

$254.47 EACH

Inlet Service Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CC Taper Threaded

End Connection 2: Flared

End Connections: CC Taper Threaded x Flared

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 7-21/100 in

Material: Cast Brass Alloy

NSF Certified: No

Outlet Meter Size: 2 in