2 in. Flared Ball Curb Stop
2 in. Flared Ball Curb Stop
Frequently Purchased Together
Product Details
- Optimized key to ball connection provides strong, reliable performance and resists breakage
- Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
- Blow-out proof stem design prevents separation and assures dependable, safe operation
- Heavy brass components constructed of solid brass
- Fluorocarbon coated ball ensures smooth, easy turning operation
- Stainless steel reinforced seat assures reliable seal under full flow and pressure
- Quarter turn check is integrally cast on body to assure positive action
- End piece O-ring provides secondary seal to prevent leakage
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-49/69 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Valve Seat Material:
- Stainless Steel
- Valve Type:
- Ball Curb Valve