2 in. IP Threaded x Pack Joint Brass Ball Valve Corporation Stop

Part #MV25058NK  |  Item #4309026  |  Manufacturer Part #V25058 550N

$537.06 EACH

Inlet Service Size:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: IP Threaded

End Connection 2: Pack Joint

End Connections: IP Threaded x Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in