2 in. Pack Joint Brass Coupling

You last purchased this on
 
Mueller Company

2 in. Pack Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 in. Pack Joint Brass Coupling

  • Fast #
  • Part #ME15404NK
  • Item #3796645
  • Manufacturer Part #E15404 550N
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes