2 in. IPS x MIPS Brass Plastic Coupling

You last purchased this on
 
Mueller Company

2 in. IPS x MIPS Brass Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 in. IPS x MIPS Brass Plastic Coupling

  • Fast #
  • Part #ME15429NK
  • Item #3796691
  • Manufacturer Part #E15429 550N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D2000
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
MPT
End Connections:
Pack Joint x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
C83600, Polypropylene
NSF:
NSF 61
NSF Certified:
Yes