3/4 in. Pack Joint x MIPT Cast Brass Alloy Coupling
3/4 in. Pack Joint x MIPT Cast Brass Alloy Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple design and superior performance
- Easy identification - size cast in connection for easy identification
- One-way grip ring lets pipe stab-in easily yet prevents pullout
- Resilient O-ring provides positive leak-tight seal
- Strong brass body resists corrosion
- Fast, easy, strong connections for PE tubing and pipe
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- MPT
- End Connections:
- Pack Joint x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/3 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes