This product requires certification to purchase.

3/4 x 3/4 in. MIP x IPS Compression 300 psig Corporation Stop

You last purchased this on
 
Mueller Company

3/4 x 3/4 in. MIP x IPS Compression 300 psig Corporation Stop

  • Fast #
  • Part #MH15029NF
  • Item #3796636
  • Manufacturer Part #015029 250N
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 x 3/4 in. MIP x IPS Compression 300 psig Corporation Stop

  • Fast #
  • Part #MH15029NF
  • Item #3796636
  • Manufacturer Part #015029 250N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi