DESCRIPTION

Mueller Industries 12 in. CC Bronze Single Strap Saddle

MH13444

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY