DESCRIPTION

Mueller Company 3/4 x 5/8 in. Meter Relocator

MH14118NE

Height:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Height
7 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
3/4 in x 5/8 in
Type
Reducing

Starting at
Call for Pricing
  • QUANTITY