DESCRIPTION

  • Meter size: 5/8" x 3/4"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company 3/4 x 5/8 in. Water Service Yoke with Check Valve

MB2404R2NEF

Height:

SPECIFICATIONS

End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Height
12 in
Lead Law Compliant
Yes
Size
3/4 in x 5/8 in
Type
Reducing

Starting at
Call for Pricing
  • QUANTITY