3 ft. Curb Box Key with Curved Handle
3 ft. Curb Box Key with Curved Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Curb key located on bottom of tool for turning on and off curb valves
- Top of key has two sides with different functions
- For use with two-hole Erie style curb boxes
- Other side is a spanner wrench for removing lids
- One side is a curved point for digging ice or dirt away from lid of box
Specifications
- Color Finish Name:
- Black
- Handle Type:
- Curved
- Length:
- 3 ft
- Material:
- Steel
- Tool Type:
- Curb Box Key