DESCRIPTION

Mueller Company 3 x 3/4 in. IP Bronze Single Strap Saddle

MH13475F

Manufacturer Part #: H13475250

Tap Size:

SPECIFICATIONS

End Connections
IP
Fits Pipe Size
3 in
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Print