DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CC x CTS Compression Ball Corporation Valve with T-Head

MB2500800NG

Inlet Service Size:

SPECIFICATIONS

End Connection 1
CC
End Connection 2
CTS Compression
End Connections
CC x CTS Compression
Inlet Service Size
1 in
Lead Law Compliant
Yes
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY