DESCRIPTION

Mueller Industries FIP Curb Stop Minnesota Top

MH10287NG

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass, Bronze
Maximum Pressure
300 psig
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY