3/4 in. Compression In-Line Ball Curb Valve

Part #MB2520927NF  |  Item #4308995  |  Manufacturer Part #02520927 250N

$66.12 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM B-62, ASTM D-2000

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in