3/4 x 2 x 2 in. Flare Brass Reducing Y Branch
H-15350N 3/4 x 2 x 2 in. Flare Brass Reducing Y Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Inlets: Copper flare nut
- Outlet: Copper flare nut
- Four branch
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- H-15350N
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connection 3:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3/4 in x 2 in x 2 in
- Fitting Type:
- Reducing, Y Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 2 in