3/4 in. Copper Flared Nut x MIP Brass Coupling

Part #MH1553017NF  |  Item #4308293  |  Manufacturer Part #01553017 250N

$17.62 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #MH1553017NF | Mfr. Part #01553017 250N

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.62 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MH1553017NK | Mfr. Part #01553017 550N

    Call for Pricing
    Call for Pricing
    Call us for price
    $112.61 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flare

End Connection 2: MIPS

End Connections: Flare x MIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No