3/4 in. CTS Pack Joint x Meter Ball Valve with Light Weight

Part #MP24350RNF  |  Item #4425252  |  Manufacturer Part #P24350 R 250N

$78.02 EACH

Inlet Service Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2000

End Connection 1: Pack Joint

End Connection 2: Meter

End Connections: Pack Joint x Meter

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass, Bronze

Maximum Pressure: 300 psi

Outlet Meter Size: 3/4 in