Mueller Company
3/4 in. FIPT Brass Coupling
Part #MH10052NF | Item #4309215 | Manufacturer Part #010052 250N
$38.95
EACH
(Pricing is for 3/4 in)
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Lead Law Compliant
Specifications
End Connection 1: FIPT
End Connection 2: FIPT
End Connections: FIPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No