Mueller Company
3/4 in. IPS Compression Brass Union
Part #MH15404NF | Item #3796666 | Manufacturer Part #015404 250N
$52.08
EACH
(Pricing is for 3/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Connection for PE plastic pipe
Specifications
End Connection 1: IPS Compression
End Connection 2: IPS Compression
End Connections: IPS Compression
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass