3/4 in. IPS Plastic Insert Stiffener
3/4 in. IPS Plastic Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 0.809 in - 0.834 in tubing/pipe inner diameter
- Lead-Free
- For 110 compression connection
-
Lead Law Compliant
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Insert Stiffener
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene