3/4 in. IPS x FIPT Brass Curb Valve

Part #MH15191NF  |  Item #4308558  |  Manufacturer Part #015191 250N

$157.62 EACH
(Pricing is for 3/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connection 2: FIPT

End Connections: IPS x FIPT

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in