3/4 in. Operator

You last purchased this on
 
Mueller Company

3/4 in. Operator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Operator

  • Fast #
  • Part #MH603
  • Item #1432740
  • Manufacturer Part #H-603
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Speed rating 35 RPM
  • Current rating 10 amp
  • Can be set to automatically advance boring bar while drilling
  • Circuit breaker with manual reset
  • Mounts directly to B-100/B-101, A-3 and E-5/D-5 machines without special adapters
  • Ground fault interrupter complies with NEC article 305-6(a) and OSHA article 1926.404bii
  • Shipped in a sturdy wooden storage chest
  • Power rating 3/4 hp
  • Requires Certification

Specifications

AMP:
10
Application:
Threading
Brand Model Compatibility:
A-3, B-100™, B-101™, D-5, E-5
Horsepower:
3/4 hp
Power Source:
Electric
Product Type:
Operator
RPM:
35
Size:
3/4 in
Volts:
110/120V
Watts:
1200 W
Weight:
35 lb