3/4 in. Pack Joint x Meter Swivel Ball Valve
3/4 in. Pack Joint x Meter Swivel Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mueller® pack joint connection for IPS PE pipe x meter swivel nut
- Sizes: 5/8 in.x3/4 in.x3/4 in., 5/8 in.x3/4 in.x1 in. ,1 in
- Mueller® 300 ball angle meter valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-16 Alloy C36000, ASTM B-62 Alloy C83600, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Brass Alloy
- Valve Seat Material:
- Nitrile
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Meter Valve