3/4 in. Pack Joint x Swivel Nut Brass Straight Coupling

You last purchased this on
 
Mueller Company

3/4 in. Pack Joint x Swivel Nut Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Pack Joint x Swivel Nut Brass Straight Coupling

  • Fast #
  • Part #MP15075NF
  • Item #4309024
  • Manufacturer Part #P15075 250N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Swivel Nut
End Connections:
Pack Joint x Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No