Mueller Company
3/4 x 1-1/2 in. FIP x PVC Brass Reducing Coupling
Part #M700065 | Item #4471096 | Manufacturer Part #700065
$52.70
EACH
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
End Connection 1: FIPS
End Connection 2: Solvent Weld
End Connections: FIPS x Solvent Weld
Fitting Size 1: 3/4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 3/4 in x 1-1/2 in
Fitting Type: Reducing
Material: Brass
NSF Certified: No