3/4 x 1 in. CTS x FIP Brass Coupling
3/4 x 1 in. CTS x FIP Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-62 Alloy C83600, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FIPS
- End Connections:
- Pack Joint x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No