3/4 x 2 in. Brass Meter Coupling

You last purchased this on
 
Mueller Company

3/4 x 2 in. Brass Meter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 x 2 in. Brass Meter Coupling

  • Fast #
  • Part #MH10890NFK
  • Item #3796719
  • Manufacturer Part #01089012 215N
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
2 in
Fitting Sizes:
3/4 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No