Mueller Company

3/4 x 3/4 in. CC x Compression Brass Corporation Stop

Part #MH15030NF  |  Manufacturer Part #015030 250N

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: Compression

End Connections: CC x Compression

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in